missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Cap

Catalog Number p-2666601
Click to view available options
Capacidad (métrico):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Cantidad:
12/Cs.
24/Cs.
48/Cs.
Este artículo no se puede devolver. Vea la política de devoluciones
Este artículo no se puede devolver. Vea la política de devoluciones

Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Caps features wide mouth opening ideal for mixing, storing and sampling.

Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle contents
  • French Square design allows bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Polypropylene PE Foam/PTFE Lined Cap
  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Foam-backed PTFE liners resist attack from virtually all chemicals at room temperature and provides resilience for a tight seal with a low moisture transmission rate

Capacidad 0.5 oz., 15 mL
Revestimiento del tapón Teflon
Material del cierre Polypropylene
Tamaño del tapón 20-400 mm
Tipo de tapón Screw Cap
Diámetro (métrico) 26 mm
Altura (métrico) 62 mm
Tipo de producto French Square Bottle
Capacidad (métrico) 15 mL
Capacidad (imperial) 0.5 oz.
Color Clear
Diámetro interior del cuello (métrico) 26 mm
Material Glass
Longitud (métrico) 82 mm
Cantidad 48/Cs.
Grosor (métrico) 26 mm
Color del tapón White
Material de revestimiento PE Foam/PTFE
Acabado del cuello 20-400
Closure Included Yes
Boca Wide
Forma French Square
Mostrar más Mostrar menos
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'