missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Resina de intercambio iónico Dowex™ 1X2-200, Thermo Scientific Chemicals
Click to view available options
Cantidad:
100 g
500 g
2.5 kg
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Dowex™ 1X2 |
Forma física | Gránulos |
Tamaño de partículas | Particle size analysis: on 50 mesh (cumulative): < 15%, through 140 mesh: < 15% |
Envase | Frasco de plástico |
Volumen capacidad total | wet volume capacity, Cl form (meq/mL):> 0.6 |
Capacidad de retención de agua | Cl form: 70 to 80% |
Fieser | 01,511; 04,267; 06,302; 07,182; 08,263 |
Índice Merck | 10, 2182 |
Cantidad | 100 g |
Información de solubilidad | Solubility in water: insoluble. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'