missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ciclohexano, >99 %, ACS, Thermo Scientific Chemicals
Click to view available options
Cantidad:
500 mL
1 L
4 L
4 x 1 L
Descripción
Cyclohexane is used in environmental and GC analysis; for industrial production of adipic acid and caprolactam, which is a precursor of nylon and as a solvent, and to make nylon and paint remover.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Cyclohexane |
Punto de fusión | 6.5°C |
Nombre de nota | For ACS analysis |
Color | Incolora |
Aspecto | Colorless liquid |
Densidad | 0.779 g/cm3 |
Punto de ebullición | 80°C to 81°C |
Cantidad | 500 mL |
Temperatura de inflamación | -18°C (-1°F) |
Punto de ignición | 245°C (473°F) |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'