missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSU225P Model Semi-micro Analytical Balances
Combines classic key-operated control with the widest range of performance features
9920.00€ - 10178.00€
Especificaciones
Interfaz de automatización | MSU - Keys |
---|---|
Tipo de conexión | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
Carga de esquina | 0.2 mg |
Capacidad | 60, 120, 220 g |
Tipo de pantalla | High-res Graphic, Black and White |
Código de producto | Marca | Descripción | Certificaciones/conformidad | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Descripción | Certificaciones/conformidad | Precio | Cantidad y disponibilidad | ||||
11808501
|
Sartorius™
MSU225P-000-DU |
Includes certificate of conformity with specs | ISO, FDA/USP, GxP |
Este artículo actualmente no está disponible o ha sido discontinuado. Ver la página del producto para posibles alternativas |
|||||
11878521
|
Sartorius™
MSU225P-0CE-DU |
Includes legal European certificate of CE conformity | CE, ISO, FDA/USP, GxP |
Este artículo actualmente no está disponible o ha sido discontinuado. Ver la página del producto para posibles alternativas |
|||||
Descripción
The MSU display and control unit has a classic style and universal applicability. The high resolution black and white graphical display is generously proportioned and its keys feature precise action. Communication ensured by three data interfaces included as standard equipment: Ethernet with implemented Web services, USB PC interface and a RS-232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth™, 9-pin RS232C PC and PS/2 interfaces. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Electrical supply 100-240V, 50/60Hz, a. c. adapter.- Tiltable and removable display and control unit
- Compensates for eccentric/off centre loading error
- Motorised draft shield
- Password protected
- Audit trail function
- GLP compliant
- Optional motorised levelling function
- Mass unit conversion
- Time controlled functions
- Second tare memory
Especificaciones
MSU - Keys | |
0.2 mg | |
High-res Graphic, Black and White | |
5.7 in. | |
Manual Analytic Draft Shield | |
≤±0.15 mg | |
30 mg | |
≤±0 to 60 g: 0.015 mg; 60 to 220 g: 0.04 mg | |
5°C to 40°C | |
Semi-micro Analytical Balance | |
192 mm | |
250 mm | |
85 mm | |
85 mm | |
100/240 V | |
1 A |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
60, 120, 220 g | |
0.01, 0.02, 0.05 mg | |
Grams | |
Assisted | |
≤6 sec. | |
MSU225P | |
≤2 sec. | |
100 g | |
154 x 192 x 250 mm | |
85 mm | |
261 mm | |
154 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |