missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap
Click to view available options
Capacidad (métrico):
15 mL
30 mL
60 mL
120 mL
Cantidad:
24/Cs.
48/Cs.
Descripción
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
- Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
- French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Especificaciones
Capacidad | 0.5 oz., 15mL |
Revestimiento del tapón | Polyseal |
Material del cierre | Phenolic |
Tamaño del tapón | 20-400 mm |
Tipo de tapón | Screw Cap |
Diámetro (métrico) | 26 mm |
Altura (métrico) | 62 mm |
Tipo de producto | French Square Bottle |
Capacidad (métrico) | 15 mL |
Capacidad (imperial) | 0.5 oz. |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'