missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Cell Culture Flasks with Vented Filter Cap, Non-Treated
Preferred vessel for long term cultivation or large-scale expansion of cells, providing protection against contamination. Eppendorf™ Cell Culture Flasks with Vented Filter Cap, Non-Treated are sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free and non-cytotoxic.
en la oferta
Especificaciones
Color | Transparente |
---|---|
Material | Poliestireno |
Para utilizar con (aplicación) |
|
Revestimiento de superficie | Ninguno |
Intervalo de temperatura (métrico) | De -86 °C a +60 °C |
Descripción
- Features ConvexAcces™ geometry for facilitated access to growth area and easier and safe cell treatment
- Optimized gas exchange and protection against contamination through high efficiency air filter technology
- Anti-rolling cap with corrugation facilitates cultivation steps when cap needs to be set aside
- 100% in-line control for leakage-free flasks and maximum safety
- Direct surface identification on flask and cap
- Available in three sizes: T–25, T–75 and T–175 with non-treated surfaces
Especificaciones
Transparente | |
|
|
De -86 °C a +60 °C | |
SAL 10-6 |
Poliestireno | |
Ninguno | |
Not Autoclavable |