missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Bottle Rigid Support
Internal rigid support with a diameter of 28 mm, for nozzles with a diameter of 6 mm and a spring diameter of 4 mm.
Brand: Tuttnauer D00541400
Additional Details : Peso : 1.00000kg
Description
- Internal rigid support
- Diameter: 28 mm
- For Nozzles diameter 6 mm
Specifications
Stainless Steel | |
Nozzle | |
Tiva Washer | |
28 mm |