missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Papeles de filtro sin cenizas endurecido para análisis cuantitativo, de grado 55
Apto para una amplia gama de aplicaciones analíticas.
Marca: Fisherbrand™
Detalles adicionales : Peso : 0.01000kg
Descripción
- High wet strength and chemical resistance
- Made from refined cellulose and cotton linters
- Washed with acid and cleaned with demineralized water to obtain high purity
- Low ash, hardened paper with typical ash content of 0.007%
- Slightly grained surface and suitable for wide range of analytical applications
Especificaciones
Contenido de ceniza: 0.007% | |
Refined Cellulose, Cotton Linters | |
2 to 3 μm | |
Used for Acid solutions analysis and for filtration under high pressure | |
100/paquete | |
Ashless Hardened Quantitative Filter Paper |
Disco simple | |
2 to 3 μm | |
180 sec. | |
55 | |
0.14mm | |
240mm |