Learn More
1-propanol, ACS, > 99,5 %, Thermo Scientific Chemicals
Descripción
1-Propanol is used as a solvent and an entrainer in azeotropic distillation. It is used as a precursor to prepare propyl acetate, propylamide and propyl halides by reacting with acetic acid, ammonia and halogens respectively. It is actively used as a solvent in inks for flexographic printing, which is a technique used for printing. It is added to cleaners, floor polishes and metal degreasing fluids and is used as an additional solvent in the manufacture of adhesives. It enhances the drying characteristics of alkyd resins, electrodeposition paints and baking finishes in coating industry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | 1-Propanol |
Punto de fusión | °C to 127°C |
Nombre de nota | In ACS analysis |
Color | Incolora |
Densidad | 0.804 g/cm3 at 20°C |
Punto de ebullición | 97°C |
Cantidad | 500 mL |
Temperatura de inflamación | 15°C (59°F) |
Punto de ignición | 824°C (1515°F) |
Olor | Alcohol-like |
Mostrar más |
RUO – Research Use Only